Buy more than* S$200* and get FREE SHIPPING

Hand Tap Set

4.00 (2)
...see all
Product Options
ADD TO CART
Screw Type Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Screw Diameter Material Nominal Dimension Pitch (mm) Overall Length (mm) Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Screw Diameter Material Nominal Dimension Pitch (mm) Overall Length (mm) Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 38 - 10.5 - SKS2 M12 1.5 82 8.5 - 6.5 1Set 1 ISSHTM12X1.5S 86104286 50.88 SGD
Shipped after 2017-09-29
M 30 - 6.8 - SKS2 M8 1.25 70 6.2 - 5.0 1Set 1 ISSHTM8X1.25S 86104837 22.40 SGD
Shipped after 2017-09-25
UNF 42 20 11.4 UNF 1/2-20 - UNF 1/2-20 - 85 9.0 20 7.0 1set 1 ISSHT12NF20S 86103857 74.81 SGD
Shipped after 2017-09-29
M 30 - 9.0 M10 - M10 1.0 70 5.5 - 5.5 1set 1 ISSHTM10X1.0S 86104225 36.44 SGD
Shipped after 2017-09-25
M 16 - 2.1 M2.5 - M2.5 0.45 44 3.0 - 2.5 1set 1 ISSHTM2.5X0.45S 86104426 15.02 SGD
Shipped after 2017-09-25
UNC 18 32 2.8 UNC No.6-32 - UNC No.6-32 - 48 4.0 32 3.2 1set 1 ISSHTNO.6NC32S 86104934 22.12 SGD
Shipped after 2017-09-25
M 20 - 3.2 M4 - M4 0.75 52 5.0 - 4.0 1set 1 ISSHT4M0.75S 86104024 11.73 SGD
Shipped after 2017-09-29
M 38 - 10.8 M12 - M12 1.25 82 8.5 - 6.5 1set 1 ISSHTM12X1.25S 86104277 50.88 SGD
Shipped after 2017-09-28
UNF 22 32 4.1 UNF No.10-32 - UNF No.10-32 - 60 5.5 32 4.5 1set 1 ISSHTNO.10NF32S 86104864 22.12 SGD
Shipped after 2017-09-25
UNC 24 20 5.2 UNC 1/4-20 - UNC 1/4-20 - 62 6.0 20 4.5 1set 1 ISSHT14NC20S 86103875 24.73 SGD
Shipped after 2017-09-25
M 20 - 3.3 M4 - M4 0.7 52 5.0 - 4.0 1set 1 ISSHTM4X0.7S 86104724 11.73 SGD
Shipped after 2017-09-25
M 18 - 2.5 M3 - M3 0.5 46 4.0 - 3.2 1set 1 ISSHTM3X0.5S 86104697 11.73 SGD
Shipped after 2017-09-25
M 22 - 4.2 M5 - M5 0.8 60 5.5 - 4.5 1set 1 ISSHTM5X0.8S 86104751 12.63 SGD
Shipped after 2017-09-25
M 18 - 2.4 M3 - M3 0.6 46 4.0 - 3.2 1set 1 ISSHT3M0.6S 86104015 11.73 SGD
Shipped after 2017-09-25
M 24 - 5.0 M6 - M6 1.0 62 6.0 - 4.5 1set 1 ISSHTM6X1.0S 86104785 13.30 SGD
Shipped after 2017-09-25
M 32 - 8.8 - SKS2 M10 1.25 75 7.0 - 5.5 1Set 1 ISSHTM10X1.25S 86104234 33.40 SGD
Shipped after 2017-09-25
M 30 - 7.0 - SKS2 M8 1.0 70 6.2 - 5.0 1Set 1 ISSHTM8X1.0S 86104821 31.07 SGD
Shipped after 2017-09-29
UNC 42 13 10.8 UNC 1/2-13 - UNC 1/2-13 - 85 9.0 13 7.0 1set 1 ISSHT12NC13S 86103841 74.81 SGD
Shipped after 2017-09-25
UNF 35 24 8.4 UNF 3/8-24 - UNF 3/8-24 - 75 7.0 24 5.5 1set 1 ISSHT38NF24S 86103997 46.45 SGD
Shipped after 2017-09-29
UNF 24 28 5.4 UNF 1/4-28 - UNF 1/4-28 - 62 6.0 28 4.5 1set 1 ISSHT14NF28S 86103884 24.42 SGD
Shipped after 2017-09-25
UNF 30 24 6.9 UNF 5/16-24 - UNF 5/16-24 - 70 6.1 24 5.0 1set 1 ISSHT516NF24S 86104042 39.31 SGD
Shipped after 2017-09-28
M 22 - 4.1 M5 - M5 0.9 60 5.5 - 4.5 1set 1 ISSHT5M0.9S 86104103 15.75 SGD
Shipped after 2017-09-28
UNC 38 14 9.3 UNC 7/16-14 - UNC 7/16-14 - 80 8.0 14 6.0 1set 1 ISSHT716NC14S 86104112 67.22 SGD
Shipped after 2017-09-28
UNF 38 20 9.8 UNF 7/16-20 - UNF 7/16-20 - 80 8.0 20 6.0 1set 1 ISSHT716NF20S 86104121 67.22 SGD
Shipped after 2017-09-28
M 32 - 8.5 M10 - M10 1.5 75 7.0 - 5.5 1set 1 ISSHTM10X1.5S 86104243 36.93 SGD
Shipped after 2017-09-25
M 15 - 1.9 M2.3 - M2.3 0.4 42 3.0 - 2.5 1set 1 ISSHTM2.3X0.4S 86104417 20.09 SGD
Shipped after 2017-09-28
M 50 - 17.5 M20 - M20 2.5 105 15.0 - 12.0 1set 1 ISSHTM20X2.5S 86104471 149.90 SGD
Shipped after 2017-09-29
W 24 20 5.1 W1/4-20 - W1/4-20 - 62 6.0 20 4.5 1set 1 ISSHT14W20S 86103893 24.46 SGD
Shipped after 2017-09-29
M 42 - 12.8 M14 - M14 1.25 88 10.5 - 8.0 1set 1 ISSHTM14X1.25S 86104313 88.60 SGD
Shipped after 2017-09-28
M 42 - 12.5 M14 - M14 1.5 88 10.5 - 8.0 1set 1 ISSHTM14X1.5S 86104322 70.14 SGD
Shipped after 2017-09-28
M 48 - 15.5 M18 - M18 2.5 100 14.0 - 11.0 1set 1 ISSHTM18X2.5S 86104401 119.90 SGD
Shipped after 2017-09-28
M 15 - 1.6 M2 - M2 0.4 40 3.0 - 2.5 1set 1 ISSHTM2X0.4S 86104627 15.53 SGD
Shipped after 2017-09-25
M 15 - 5.5 M6 - M6 0.5 55 6.0 - 4.5 1set 1 ISSHTM6X0.5S 86104767 26.55 SGD
Shipped after 2017-09-29
M 20 - 5.3 M6 - M6 0.75 62 6.0 - 4.5 1set 1 ISSHTM6X0.75S 86104776 20.44 SGD
Shipped after 2017-09-29
M 26 - 6.0 M7 - M7 1.0 65 6.2 - 5.0 1set 1 ISSHTM7X1.0S 86104794 26.55 SGD
Shipped after 2017-09-29
UNC 30 18 6.6 UNC 5/16-18 - UNC 5/16-18 - 70 6.1 18 5.0 1set 1 ISSHT516NC18S 86104033 39.31 SGD
Shipped after 2017-09-28
W 45 11 13.7 W5/8-11 - W5/8-11 - 95 12.0 11 - 1set 1 ISSHT58W11S 86104094 119.90 SGD
Shipped after 2017-09-28
UNF 20 36 3.5 UNF No.8-36 - UNF No.8-36 - 52 5.0 36 4.0 1set 1 ISSHTNO.8NF36S 86104961 23.73 SGD
Shipped after 2017-09-29
UNC 45 11 13.6 UNC 5/8-11 - UNC 5/8-11 - 95 12.0 11 9.0 1set 1 ISSHT58NC11S 86104076 119.90 SGD
Shipped after 2017-09-29
M 45 - 22.0 M24 - M24 2.0 95 19.0 - 15.0 1set 1 ISSHTM24X2.0S 86104541 289.90 SGD
Shipped after 2017-09-29
M 20 - 7.3 M8 - M8 0.75 62 6.2 - 5.0 1set 1 ISSHTM8X0.75S 86104812 46.43 SGD
Shipped after 2017-09-29
UNC 22 24 4.5 UNC No.12-24 - UNC No.12-24 - 60 5.5 24 4.5 1set 1 ISSHTNO.12NC24S 86104873 27.00 SGD
Shipped after 2017-09-29
UNC 16 40 2.3 UNC No.4-40 - UNC No.4-40 - 44 3.3 40 2.5 1set 1 ISSHTNO.4NC40S 86104891 24.46 SGD
Shipped after 2017-09-28
UNC 20 32 3.4 UNC No.8-32 - UNC No.8-32 - 52 5.0 32 4.0 1set 1 ISSHTNO.8NC32S 86104952 26.01 SGD
Shipped after 2017-09-28
UNC 22 24 3.9 UNC No.10-24 - UNC No.10-24 - 60 5.5 24 4.5 1set 1 ISSHTNO.10NC24S 86104855 23.73 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning screw holes clogged with paint
3
From Japan
On 2017-09-08 14:46:48
It became necessary because paint shop collapsed UNF screw hole. I do not use inch screws rarely, but I can not help it. Since Monotaro is instant delivery, it purchases.
This review is about item#86103884.
Thread cutting
5
From Japan
On 2015-04-03 21:36:47
It is very helpful since it is a special inch screw.
This review is about item#86104855.

Related Products