Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand in tap

4.22 (18)
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Number of Chamfered Threads Screw Length (mm) Overall Length (mm) Number of Threads per inch Screw Type Screw Diameter Shank Part Corner Width (mm) Nominal Dimension Pilot Hole Diameter (phi mm) Pitch (mm) Chamfer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Number of Chamfered Threads Screw Length (mm) Overall Length (mm) Number of Threads per inch Screw Type Screw Diameter Shank Part Corner Width (mm) Nominal Dimension Pilot Hole Diameter (phi mm) Pitch (mm) Chamfer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 8 UNC UNC 1-8 - UNC 1-8 - - - 1pc 1 ISSHT1NC82 86105047 109.99 SGD
Shipped after 2018-06-26
- - - - 16 UNF UNF 3/4-16 - UNF 3/4-16 - - - 1pc 1 ISSHT34NF162 86105092 59.99 SGD
Shipped after 2018-06-26
- - - - 14 W W7/16-14 - W7/16-14 - - - 1pc 1 ISSHT716W142 86105266 22.99 SGD
Shipped after 2018-06-26
- - - - 9 W W7/8-9 - W7/8-9 - - - 1pc 1 ISSHT78W92 86105293 70.99 SGD
Shipped after 2018-06-26
- - - - - M M11 - M11 - 1.5 - 1pc 1 ISSHTM11X1.52 86105381 29.99 SGD
Shipped after 2018-06-26
- - - - 13 UNC UNC 1/2-13 - UNC 1/2-13 - - - 1pc 1 ISSHT12NC132 86104977 29.99 SGD
Shipped after 2018-06-26
9 5 42 85 20 UNF UNF 1/2-20 - UNF 1/2-20 - - - 1pc 1 ISSHT12NF202 86104986 27.99 SGD
In stock
- - - - 10 UNC UNC 3/4-10 - UNC 3/4-10 - - - 1pc 1 ISSHT34NC102 86105083 54.99 SGD
Shipped after 2018-06-26
- - - - 9 UNC UNC 7/8-9 - UNC 7/8-9 - - - 1pc 1 ISSHT78NC92 86105275 76.99 SGD
Shipped after 2018-06-26
- - - - 14 UNF UNF 7/8-14 - UNF 7/8-14 - - - 1pc 1 ISSHT78NF142 86105284 76.99 SGD
Shipped after 2018-06-25
- - - - 12 UNC UNC 9/16-12 - UNC 9/16-12 - - - 1pc 1 ISSHT916NC122 86105302 48.99 SGD
Shipped after 2018-06-26
- - - - - M M12 - M12 - 1 - 1pc 1 ISSHTM12X1.02 86105397 29.99 SGD
In stock
- - - - - M M14 - M14 - 1.25 - 1pc 1 ISSHTM14X1.252 86105442 31.99 SGD
Shipped after 2018-06-25
- - - - - M M18 - M18 - 2 - 1pc 1 ISSHTM18X2.02 86105521 48.99 SGD
Shipped after 2018-06-26
- - - - - M M20 - M20 - 2.5 - 1pc 1 ISSHTM20X2.52 86105607 55.99 SGD
Shipped after 2018-06-25
- - - - - M M8 - M8 - 0.5 - 1pc 1 ISSHTM8X0.52 86105932 13.99 SGD
Shipped after 2018-06-26
- - - - 28 UNF UNF No.12-28 - UNF No.12-28 - - - 1pc 1 ISSHTNO.12NF282 86106011 9.99 SGD
Shipped after 2018-06-26
- - - - 48 UNF UNF No.4-48 - UNF No.4-48 - - - 1pc 1 ISSHTNO.4NF482 86106036 8.99 SGD
Shipped after 2018-06-26
- - - - 10 W W3/4-10 - W3/4-10 - - - 1pc 1 ISSHT34W102 86105101 54.99 SGD
Shipped after 2018-06-26
- - - - 24 UNF UNF 5/16-24 - UNF 5/16-24 - - - 1pc 1 ISSHT516NF242 86105171 9.99 SGD
In stock
- - - - 18 UNF UNF 9/16-18 - UNF 9/16-18 - - - 1pc 1 ISSHT916NF182 86105311 43.99 SGD
Shipped after 2018-06-26
- - - - - M M10 - M10 - 0.5 - 1pc 1 ISSHTM10X0.52 86105336 29.99 SGD
Shipped after 2018-06-26
- - - - - M M14 - M14 - 1 - 1pc 1 ISSHTM14X1.02 86105433 43.99 SGD
Shipped after 2018-06-26
- - - - - M M22 - M22 - 2.5 - 1pc 1 ISSHTM22X2.52 86105643 63.99 SGD
Shipped after 2018-06-26
- - - - - M M27 - M27 - 1.5 - 1pc 1 ISSHTM27X1.52 86105713 119.99 SGD
Shipped after 2018-06-26
- - - - - M M27 - M27 - 2 - 1pc 1 ISSHTM27X2.02 86105722 139.99 SGD
Shipped after 2018-06-26
- - - - - M M28 - M28 - 1.5 - 1pc 1 ISSHTM28X1.52 86105747 139.99 SGD
Shipped after 2018-06-26
- - - - - M M30 - M30 - 3 - 1pc 1 ISSHTM30X3.02 86105792 209.99 SGD
Shipped after 2018-06-26
- - - - - M M4 - M4 - 0.5 - 1pc 1 ISSHTM4X0.52 86105844 6.99 SGD
Shipped after 2018-06-26
- - - - - M M5.5 - M5.5 - 0.9 - 1pc 1 ISSHTM5.5X0.92 86105862 7.99 SGD
Shipped after 2018-06-26
- - - - - M M5 - M5 - 0.5 - 1pc 1 ISSHTM5X0.52 86105871 6.99 SGD
Shipped after 2018-06-25
- - - - - M M7 - M7 - 1 - 1pc 1 ISSHTM7X1.02 86105923 9.99 SGD
Shipped after 2018-06-26
- - - - - M M22 - M22 - 1 - 1pc 1 ISSHTM22X1.02 86105616 119.99 SGD
Shipped after 2018-06-26
- - - - - M M24 - M24 - 1.5 - 1pc 1 ISSHTM24X1.52 86105661 77.99 SGD
Shipped after 2018-06-26
- - - - 8 W W1-8 - W1-8 - - - 1pc 1 ISSHT1W82 86105065 109.99 SGD
Shipped after 2018-06-25
- - - - - M M12 - M12 - 1.5 - 1pc 1 ISSHTM12X1.52 86105415 21.99 SGD
Shipped after 2018-06-26
- - - - - M M20 - M20 - 1.5 - 1pc 1 ISSHTM20X1.52 86105582 55.99 SGD
Shipped after 2018-06-26
- - - - - M M22 - M22 - 2 - 1pc 1 ISSHTM22X2.02 86105634 70.99 SGD
Shipped after 2018-06-26
- - - - - M M24 - M24 - 2 - 1pc 1 ISSHTM24X2.02 86105677 90.99 SGD
Shipped after 2018-06-26
- - - - - M M25 - M25 - 1.5 - 1pc 1 ISSHTM25X1.52 86105695 129.99 SGD
Shipped after 2018-06-26
- - - - 12 UNF UNF 1-12 - UNF 1-12 - - - 1pc 1 ISSHT1NF122 86105056 109.99 SGD
Shipped after 2018-06-26
- - - - 18 W W5/16-18 - W5/16-18 - - - 1pc 1 ISSHT516W182 86105187 11.99 SGD
In stock
5.5 5 22 60 - M M5 - M5 - 0.9 - 1pc 1 ISSHT5M0.92 86105232 3.99 SGD
Shipped after 2018-06-26
- - - - 14 UNC UNC 7/16-14 - UNC 7/16-14 - - - 1pc 1 ISSHT716NC142 86105241 22.99 SGD
Shipped after 2018-06-26
- - - - 12 W W9/16-12 - W9/16-12 - - - 1pc 1 ISSHT916W122 86105327 48.99 SGD
Shipped after 2018-06-26
- - - - - M M10 - M10 - 1.25 - 1pc 1 ISSHTM10X1.252 86105363 11.99 SGD
Shipped after 2018-06-25
- - - - - M M12 - M12 - 1.75 - 1pc 1 ISSHTM12X1.752 86105424 24.99 SGD
Shipped after 2018-06-25
- - - - - M M14 - M14 - 1.5 - 1pc 1 ISSHTM14X1.52 86105451 29.99 SGD
In stock
- - - - - M M24 - M24 - 3 - 1pc 1 ISSHTM24X3.02 86105686 77.99 SGD
Shipped after 2018-06-26
- - - - - M M26 - M26 - 1.5 - 1pc 1 ISSHTM26X1.52 86105704 139.99 SGD
Shipped after 2018-06-26
- - - - - M M30 - M30 - 2 - 1pc 1 ISSHTM30X2.02 86105783 209.99 SGD
Shipped after 2018-06-26
- - - - 18 UNC UNC 5/16-18 - UNC 5/16-18 - - - 1pc 1 ISSHT58NC112 86105205 40.99 SGD
Shipped after 2018-06-26
- - - - - M M10 - M10 - 0.75 - 1pc 1 ISSHTM10X0.752 86105345 29.99 SGD
Shipped after 2018-06-26
- - - - - M M18 - M18 - 2.5 - 1pc 1 ISSHTM18X2.52 86105537 40.99 SGD
Shipped after 2018-06-26
- - - - - M M2.6 - M2.6 - 0.45 - 1pc 1 ISSHTM2.6X0.452 86105564 5.99 SGD
Shipped after 2018-06-26
- - - - - M M20 - M20 - 2 - 1pc 1 ISSHTM20X2.02 86105591 57.99 SGD
Shipped after 2018-06-26
- - - - - M M22 - M22 - 1.5 - 1pc 1 ISSHTM22X1.52 86105625 63.99 SGD
Shipped after 2018-06-26
- - - - - M M3.5 - M3.5 - 0.6 - 1pc 1 ISSHTM3.5X0.62 86105765 9.99 SGD
In stock
- - - - - M M30 - M30 - 1.5 - 1pc 1 ISSHTM30X1.52 86105774 189.99 SGD
Shipped after 2018-06-26
- - - - - M M30 - M30 - 3.5 - 1pc 1 ISSHTM30X3.52 86105801 189.99 SGD
Shipped after 2018-06-26
- - - - - M M4.5 - M4.5 - 0.75 - 1pc 1 ISSHTM4.5X0.752 86105835 5.99 SGD
Shipped after 2018-06-25
- - - - - M M6 - M6 - 0.75 - 1pc 1 ISSHTM6X0.752 86105905 7.99 SGD
Shipped after 2018-06-26
4 5 18 46 40 UNC UNC No.5-40 - UNC No.5-40 - - - 1pc 1 ISSHTNO.5NC402 86106045 6.99 SGD
Shipped after 2018-06-22
- - - - 44 UNF UNF No.5-44 - UNF No.5-44 - - - 1pc 1 ISSHTNO.5NF442 86106054 9.99 SGD
Shipped after 2018-06-25
- - - - 40 UNF UNF No.6-40 - UNF No.6-40 - - - 1pc 1 ISSHTNO.6NF402 86106072 9.99 SGD
Shipped after 2018-06-25
- - - - 36 UNF UNF No.8-36 - UNF No.8-36 - - - 1pc 1 ISSHTNO.8NF362 86106097 9.99 SGD
Shipped after 2018-06-26
- - - - 32 W W5/32-32 - W5/32-32 - - - 1pc 1 ISSHT532W322 86105196 8.99 SGD
Shipped after 2018-06-26
- - - - 11 W W5/8-11 - W5/8-11 - - - 1pc 1 ISSHT58W112 86105223 46.99 SGD
In stock
- - - - - M M14 - M14 - 2 - 1pc 1 ISSHTM14X2.02 86105467 26.99 SGD
Shipped after 2018-06-26
- - - - - M M16 - M16 - 1 - 1pc 1 ISSHTM16X1.02 86105476 48.99 SGD
Shipped after 2018-06-26
- - - - - M M16 - M16 - 1.5 - 1pc 1 ISSHTM16X1.52 86105485 31.99 SGD
Shipped after 2018-06-25
- - - - - M M18 - M18 - 1 - 1pc 1 ISSHTM18X1.02 86105503 63.99 SGD
Shipped after 2018-06-26
- - - - - M M2.3 - M2.3 - 0.4 - 1pc 1 ISSHTM2.3X0.42 86105546 6.99 SGD
Shipped after 2018-06-26
- - - - - M M2.5 - M2.5 - 0.45 - 1pc 1 ISSHTM2.5X0.452 86105555 5.99 SGD
Shipped after 2018-06-26
- - - - - M M20 - M20 - 1 - 1pc 1 ISSHTM20X1.02 86105573 81.99 SGD
Shipped after 2018-06-26
- - - - - M M24 - M24 - 1 - 1pc 1 ISSHTM24X1.02 86105652 119.99 SGD
Shipped after 2018-06-26
- - - - - M M27 - M27 - 3 - 1pc 1 ISSHTM27X3.02 86105731 119.99 SGD
Shipped after 2018-06-26
- - - - - M M3 - M3 - 0.35 - 1pc 1 ISSHTM3X0.352 86105817 7.99 SGD
Shipped after 2018-06-26
- - - - - M M3 - M3 - 0.5 - 1pc 1 ISSHTM3X0.52 86105826 4.99 SGD
Shipped after 2018-06-26
- - - - - M M9 - M9 - 1.25 - 1pc 1 ISSHTM9X1.252 86105975 12.99 SGD
Shipped after 2018-06-26
6 1.5 20 62 - - - 5 - 7.3 0.75 - 1PC 1 ISSHTM8X0.752 86105941 11.99 SGD
In stock
6.0 28 24 62 28 UNF UNF 1/4-28 - UNF 1/4-28 - - - 1pc 1 ISSHT14NF282 86105013 7.99 SGD
In stock
- - - - 16 W W3/8-16 - W3/8-16 - - - 1pc 1 ISSHT38W162 86105135 12.99 SGD
In stock
- - - - 18 UNC UNC 5/16-18 - UNC 5/16-18 - - - 1pc 1 ISSHT516NC182 86105162 9.99 SGD
In stock
5.0 5 20 52 - M M4 - M4 - 0.7 - 1pc 1 ISSHTM4X0.72 86105853 3.99 SGD
In stock
- - - - - M M5 - M5 - 0.8 - 1pc 1 ISSHTM5X0.82 86105887 3.99 SGD
In stock
6.2 5 30 70 - M M8 - M8 - 1.25 5 1pc 1 ISSHTM8X1.252 86105966 6.99 SGD
Shipped after 2018-06-26
- - - - 24 UNC UNC No.10-24 - UNC No.10-24 - - - 1pc 1 ISSHTNO.10NC242 86105984 6.99 SGD
In stock
- - - - 40 UNC UNC No.4-40 - UNC No.4-40 - - - 1pc 1 ISSHTNO.4NC402 86106027 6.99 SGD
In stock
- - - - 12 W W1/2-12 - W1/2-12 - - - 1pc 1 ISSHT12W122 86104995 27.99 SGD
In stock
- - - - - M M10 - M10 - 1.5 - 1pc 1 ISSHTM10X1.52 86105372 9.99 SGD
In stock
- - - - - M M6 - M6 - 0.5 - 1pc 1 ISSHTM6X0.52 86105896 7.99 SGD
In stock
- - - - - M M16 - M16 - 2.0 - 1pc 1 ISSHTM16X2.02 86105494 28.99 SGD
Shipped after 2018-06-26
- - - - 32 UNC UNC No.6-32 - UNC No.6-32 - - - 1pc 1 ISSHTNO.6NC322 86106063 6.99 SGD
In stock
- - - - 24 W W3/16-24 - W3/16-24 - - - 1pc 1 ISSHT316W242 86105074 5.99 SGD
In stock
7.0 16 35 75 16 UNC UNC 3/8-16 - UNC 3/8-16 - - - 1pc 1 ISSHT38NC162 86105117 13.99 SGD
Shipped after 2018-06-22
- - - - 20 UNF UNF 7/16-20 - UNF 7/16-20 - - - 1pc 1 ISSHT716NF202 86105257 20.99 SGD
In stock
- - - - - M M18 - M18 - 1.5 - 1pc 1 ISSHTM18X1.52 86105512 39.99 SGD
In stock
- - - - 24 UNC UNC No.12-24 - UNC No.12-24 - - - 1pc 1 ISSHTNO.12NC242 86106002 7.99 SGD
Shipped after 2018-06-22
- - - - 40 W W1/8-40 - W1/8-40 - - - 1pc 1 ISSHT18W402 86105031 5.99 SGD
In stock
- - - - - M M3 - M3 - 0.6 - 1pc 1 ISSHT3M0.62 86105144 3.99 SGD
Shipped after 2018-06-26
5.5 5 30 70 - M M10 - M10 - 1.0 - 1pc 1 ISSHTM10X1.02 86105354 10.99 SGD
In stock
- - - - - M M8 - M8 - 1.0 - 1pc 1 ISSHTM8X1.02 86105957 9.99 SGD
In stock
- - - - 20 UNC UNC 1/4-20 - UNC 1/4-20 - - - 1pc 1 ISSHT14NC202 86105004 7.99 SGD
In stock
- - - - - M M4 - M4 - 0.75 - 1pc 1 ISSHT4M0.752 86105153 3.99 SGD
In stock
- - - - - M M2 - M2 - 0.4 - 1pc 1 ISSHTM2X0.42 86105756 4.99 SGD
Shipped after 2018-06-22
- - - - 24 UNF UNF 3/8-24 - UNF 3/8-24 - - - 1pc 1 ISSHT38NF242 86105126 13.99 SGD
In stock
6.0 5 24 62 - M M6 - M6 - 1.0 - 1pc 1 ISSHTM6X1.02 86105914 4.99 SGD
In stock
- - - - 20 W W1/4-20 - W1/4-20 - - - 1pc 1 ISSHT14W202 86105022 6.99 SGD
In stock
- - - - 18 UNF UNF 5/8-18 - UNF 5/8-18 - - - 1pc 1 ISSHT58NF182 86105214 38.99 SGD
In stock
8.5 5 38 82 - M M12 - M12 - 1.25 5 1pc 1 ISSHTM12X1.252 86105406 19.99 SGD
In stock
- - - - 32 UNF UNF No.10-32 - UNF No.10-32 - - - 1pc 1 ISSHTNO.10NF322 86105993 6.99 SGD
In stock
- - - - 32 UNC UNC No.8-32 - UNC No.8-32 - - - 1pc 1 ISSHTNO.8NC322 86106081 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 1
1 star 1
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
For rebuilding the screw hole
5
From Japan
On 2018-04-25 16:28:26
Because it was necessary to use emergency, it arrived in the next morning and it was saved. I was concerned that it will take time because Unify's inch standard, but it was really helpful. Next time please also thank you.
This review is about item#86105171.
Classic car parts production
5
From Japan
On 2018-03-30 18:35:34
Recently, in the shop in the shop, it is very useful because it does not sell inch standard screws and thread cutting tools.
This review is about item#86105196.
Threading the aluminum shift knob
5
From Japan
On 2018-02-05 18:21:29
Since it is not in the home center, I bought it here. Shipment is early and will be saved.
This review is about item#86105406.
Car maintenance
5
From Japan
On 2017-10-02 11:53:04
I used it for correcting fine thread female thread that had screwed up. Despite its special size, it is inexpensive and it can be obtained, and correcting work also ends without problems. It was saved.
This review is about item#86105406.
For car repair
3
From Japan
On 2017-09-27 08:12:39
I saved a lot of pitch of this size because it is small. To screw thread correction of exhaust temperature sensor fixed by rust of Mitsubishi car.
This review is about item#86105406.
Tapping on aluminum
5
From Japan
On 2017-09-08 18:04:37
M6X 0.5 is not handled quite well so it is useful. It is cheap, but it is enough. Although it moves the screw hole with remodeling of the astronomical telescope, there are many special dimensions in the niche field.
This review is about item#86105896.
Maintenance work
5
From Japan
On 2017-07-03 21:32:24
Because it is not a product partner (internal jig), I chose by the amount, but there is no problem. Although others have said, I am worrying about storage place or storage method. I do not have any problem if I purchase it with 3 pairs of taps. In the past, When purchasing other company products handled by Monotaro Inc. via a tool store, With M10 or less, when you purchase 10, you came in a box of 10 bottles. This box was quite handy and I could keep a set of undergrowth etc in a set. Please handle this box that can be stored with the Monotaro brand. So, this product is a set of 3 taps set If you purchase it as a replacement product, storage method is not troubled.
This review is about item#86105022.
maintenance
3
From Japan
On 2017-06-11 14:40:16
Because the partner is aluminum, we have chosen the price as well. If steel, it will not be chosen.
This review is about item#86105013.
Fixation of equipment
5
From Japan
On 2017-05-23 21:21:41
Although it was not in the home center, I was in trouble but it was saved. Quality is a maker item and there is no problem.
This review is about item#86105765.
I could easily convert a long nut of 5/16 inch 18 pitch to 25 pitches.
5
From Japan
On 2017-05-02 08:48:16
It is easy to convert the pitch of special nuts, and we are satisfied with the use of inexpensive pads.
This review is about item#86105171.

Related Products