NoteBuy more than* S$200* and get FREE SHIPPING

Hand Tap M8X0.75

Shank Diameter (mm)
6
Shank Part Corner Width (mm)
5
Number of Chamfered Threads
1.5
Screw Length (mm)
20
Pilot Hole Diameter (phi mm)
7.3
Pitch (mm)
0.75
Overall Length (mm)
62
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ISSHTM8X0.752 86105941 11.56 SGD
In stock

Related Products