Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Offset Grinding Wheel

Outer Diameter (mm)
100
Hardness
-
Maximum Rotation Speed (min-1[r. p.m])
13750
Hole Diameter (phi mm)
15
Weight (g)
108
Abrasive Material
-
Thickness (mm)
6
Grain Size
36
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1723 431-8137 2 1961 1Box(25Sheet) 1 AL131006-36-P 86127851 70.99 SGD
Shipped after 2018-06-25
- - - 1sheet 1 AL131006-36P 69301322 3.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products