Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter Weight (g) Color Shape TRUSCO Part Number Outer Diameter (mm) Maximum Temperature (Degree C) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Weight (g) Color Shape TRUSCO Part Number Outer Diameter (mm) Maximum Temperature (Degree C) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 22.0 Transparent blue Elbow 90 deg 494-9528 24.0 Less than 40 1 1PC 1 EHIL13 86214317 1.99 SGD
In stock
20 50.0 - - - 33.0 - - 1pc 1 EHIL20 86214335 1.99 SGD
Shipped after 2018-01-31
20x13 35.0 - - - 40.0x24.0 - - 1pc 1 EHIL202 86214344 2.99 SGD
Shipped after 2018-01-31
16 36.0 - - - 29.0 - - 1pc 1 EHIL16 86214326 1.99 SGD
In stock
50 309.0 - - - 70.0 - - 1pc 1 EHIL50 86214387 9.99 SGD
In stock
25 76.0 - - 494-9510 40.0 - - 1pc 1 EHIL25 86214353 2.99 SGD
In stock
30 105.0 - - - 46.0 - - 1pc 1 EHIL30 86214362 4.99 SGD
Shipped after 2018-01-31
40 201.0 - - 494-9501 57.0 - - 1pc 1 EHIL40 86214371 11.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
aquarium fish
5
From Japan
On 2017-08-07 07:50:57
Because it is used in aquarium, looks were also OK with beautiful blue.
This review is about item#86214317.
As repair parts of water piping.
5
From Japan
On 2014-07-02 10:25:47
Since it is possible to check the length of the margin of the connecting part, it is easy to work.
This review is about item#86214317.

Related Products