Buy more than* S$200* and get FREE SHIPPING

HT Fitting Caps

5.00 (2)
Maximum Using Temperature (Fluid Temperature) degree c
90
Maximum Working Pressure (MPa)
0.2
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Overall Length (mm) Thickness (mm) Outer Diameter (phi mm) Nominal Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Overall Length (mm) Thickness (mm) Outer Diameter (phi mm) Nominal Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 63.5 4.5 46 30 - 1pc 1 THC30 86214886 4.99 SGD
Shipped after 2018-02-20
- - 60 4.0 41 25 - 1pc 1 THC25 86214877 3.99 SGD
In stock
Dark brown 494-9111 - - 26 13 16 1PC 1 THC13 86214843 1.99 SGD
In stock
- - 73.5 4.5 56 40 - 1pc 1 THC40 86214895 5.99 SGD
Shipped after 2018-02-20
Dark brown 494-9102 52 4 34 20 37 1PC 1 THC20 86214861 2.99 SGD
In stock
Dark brown 494-9226 39.5 3.5 29 16 21 1PC 1 THC16 86214852 1.99 SGD
In stock
- - 85 5.0 69 50 - 1pc 1 THC50 86214904 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cap when warming the bottle
5
From Japan
On 2016-09-30 06:56:10
It's enough to endure 75 ℃ and have weight
This review is about item#86214886.
We piped four lines from the tap of the water supply, but it was used as a branch pipe as a spare.
5
From Japan
On 2016-08-17 19:28:32
I am glad that construction can be carried out at low cost for spare piping.
This review is about item#86214861.

Related Products