Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Union Fitting

4.18 (11)
Purpose
Chemical plant chemistry piping, semiconductor factory pure water piping, fish factory seawater piping, and food factory waste water treatment line.
Material (O-Rings)
EPDM
Maximum Working Pressure (MPa)
1.0 (normal temperature)
Operating Temperature Range (deg C)
0-50
Material (Body)
PVC
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Nominal Diameter (A) Overall Length L (mm) Nominal Diameter (B) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nominal Diameter (A) Overall Length L (mm) Nominal Diameter (B) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 75 120 3 4300 1PC 1 UN75S 86220644 119.99 SGD
In stock
494-9391 16 52 1/2 1100 1PC 1 UN16S 86220565 9.99 SGD
In stock
- 30 76 1.25 2500 1PC 1 UN30S 86220583 21.99 SGD
In stock
494-9056 40 82 1.5 2600 1PC 1 UN40S 86220592 28.99 SGD
In stock
- 65 108 2.5 4000 1PC 1 UN65S 86220601 68.99 SGD
In stock
- 100 152 4 7500 1PC 1 UN1HS 86220617 299.99 SGD
Shipped after 2018-06-27
494-9382 50 92 2 3200 1PC 1 UN50S 86220635 43.99 SGD
In stock
494-9072 13 42 41706 600 1PC 1 UN13S 86220556 8.99 SGD
In stock
494-9064 25 67 1 2400 1PC 1 UN25S 86220574 15.99 SGD
In stock
494-9161 20 59 41702 1800 1PC 1 UN20S 86220626 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
For maintenance of machine
5
From Japan
On 2017-12-05 09:06:02
We delivered sooner and cheaper than anywhere and the work progressed smoothly Thank you very much. Also thank you
This review is about item#86220635.
Maintenance removal of piping
5
From Japan
On 2017-09-12 17:07:23
Since the contact of the packing O ring is small, I am worried whether water leakage will occur.
This review is about item#86220556.
Maintenance of fertilizer mixing machine
2
From Japan
On 2016-10-24 12:13:55
I also pointed out other people, but I also searched for threaded parts with PVC pipes, I accidentally purchased it. There seems to be a shortage in the item description that there are people who misunderstand this much.
This review is about item#86220626.
Homebrew irrigation system
5
From Japan
On 2015-10-24 20:18:28
I thought that the connection part with PVC pipe was more screw-in type later versatility. There was never a problem with this product itself.
This review is about item#86220626.
Drain of the water discharge pump
5
From Japan
On 2015-09-17 15:48:48
Very good because you can change the angle of VP pipe freely
This review is about item#86220601.
Water re-piping construction
5
From Japan
On 2015-08-21 14:52:39
I am satisfied with the usage.
This review is about item#86220626.
Well piping
3
From Japan
On 2015-07-07 20:24:03
I want you to see whether the connection is screwed or not.
This review is about item#86220626.
Water circulation
5
From Japan
On 2015-06-27 16:03:44
The product is satisfied. However, it is saved if the price is cheaper a little more. Nice to meet you.
This review is about item#86220565.
Repair of irrigation system
1
From Japan
On 2015-03-22 20:37:16
Everyone thought that the standards are the same if the size is the same, but the pitch of the screws is different from the prefabricated joints. I have become extra shopping.
This review is about item#86220574.
Work of agricultural equipment
5
From Japan
On 2015-03-10 22:03:33
The time to ship was satisfied quickly. The price was also satisfactory. Although there is a size indication, since there is uneasiness to purchase, there is a sense of security in purchase when there is a movie of the item.
This review is about item#86220574.

Related Products