Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inside Diameter d (phi mm) Bolt Hole Diameter (phimm) Thickness t (mm) Dimension Z (mm) Dimension l (mm) Bolt Hole Diameter h (mm) Dimention D1 (phimm) Outside Diameter D2 (mm phi) Nominal Diameter (B) Maximum Allowable Pressure (MPa) Dimensions L (mm) Bolt Hole Number Weight (g) Bolt Hole Center Size (C)(phi mm) Shape Nominal Diameter (A) Material Dimension d1(phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Bolt Hole Diameter (phimm) Thickness t (mm) Dimension Z (mm) Dimension l (mm) Bolt Hole Diameter h (mm) Dimention D1 (phimm) Outside Diameter D2 (mm phi) Nominal Diameter (B) Maximum Allowable Pressure (MPa) Dimensions L (mm) Bolt Hole Number Weight (g) Bolt Hole Center Size (C)(phi mm) Shape Nominal Diameter (A) Material Dimension d1(phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - 14 5 40 (socket length) 4 42 125 1 1.0 (20 degC ) 45 4 235 90 Flange 25 Rigid polyvinyl chloride (PVC) 32.6 494-9021 1PC 1 TSF25 86220976 -
Discontinued
[x]
52 - 20 7 63 (socket length) 4 73 155 2 1.0 (20 degC ) 70 4 520 120 Flange 50 Rigid polyvinyl chloride (PVC) 60.8 494-8980 1PC 1 TSF50 86221012 -
Discontinued
[x]
41 - 16 6 55 (socket length) 4 61 140 1/1/2 1.0 (20 degC ) 61 4 340 105 Flange 40 Rigid polyvinyl chloride (PVC) 48.7 494-9277 1PC 1 TSF40 86221003 -
Discontinued
[x]
21 - 14 5 35 (socket length) 4 35 100 3/4 1.0 (20 degC ) 40 4 150 75 Flange 20 Rigid polyvinyl chloride (PVC) 26.5 494-8998 1PC 1 TSF20 86220951 -
Discontinued
[x]
100 - 22 8 84 (socket length) 8 132 210 4 1.0 (20 degC ) 92 8 1240 175 Flange 100 Rigid polyvinyl chloride (PVC) 114.7 494-9269 1PC 1 TSF1H 86220897 -
Discontinued
[x]
17 - 14 5 30 (socket length) 4 31 95 1/2 1.0 (20 degC ) 35 4 130 70 Flange 15 Rigid polyvinyl chloride (PVC) 22.4 494-9030 1PC 1 TSF15 86220933 -
Discontinued
[x]
31 4 16 6 - 19 48 135 1/1/4 - 50 4 300 100 - 32 - 38.6 - 1pc 1 TSF30 86220994 -
Discontinued
[x]
67 4 22 9 - 19 88 175 2/1/2 - 70 4 700 140 - 65 - 76.6 - 1pc 1 TSF65 86221021 -
Discontinued
[x]
78 8 22 8 - 19 102 185 3 - 72 8 710 150 - 80 - 89.6 - 1pc 1 TSF80 86221037 -
Discontinued
[x]
125 8 24 10 - 23 158 250 5 - 114 8 1710 210 - 125 - 140.9 - 1pc 1 TSF1Q 86220906 57.99 SGD
In stock
146 8 26 10 - 23 186 280 6 - 142 8 2050 240 - 150 - 166.0 - 1pc 1 TSF1F 86220924 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of irrigation pump piping for agriculture
5
From Japan
On 2016-08-11 16:09:49
If there is no force on it, there is also a possibility of adhesive fixing.
This review is about item#86220994.

Related Products