Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Flange 5K

5.00 (2)
Purpose
For various piping such as chemical plant chemistry piping, semiconductor factory pure water piping, fish factory seawater piping, and food factory waste water treatment line.
Maximum Temperature (Degree C)
50
Material
Rigid polyvinyl chloride (PVC)
Specification
JIS5K
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Nominal Diameter (A) Dimension d1(phi mm) Inside Diameter d (phi mm) Nominal Diameter Thickness t (mm) Size Dimension Z (mm) Dimension l (mm) Bolt Hole Diameter h (mm) Dimention D1 (phimm) Outside Diameter D2 (mm phi) Nominal Diameter (B) Maximum Allowable Pressure (MPa) Dimensions L (mm) Bolt Hole Number Weight (g) Bolt Hole Center Size (C)(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nominal Diameter (A) Dimension d1(phi mm) Inside Diameter d (phi mm) Nominal Diameter Thickness t (mm) Size Dimension Z (mm) Dimension l (mm) Bolt Hole Diameter h (mm) Dimention D1 (phimm) Outside Diameter D2 (mm phi) Nominal Diameter (B) Maximum Allowable Pressure (MPa) Dimensions L (mm) Bolt Hole Number Weight (g) Bolt Hole Center Size (C)(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250 268.8 247 - 30 - 13 185 (socket length) 23 289 385 10 0.5 (20 deg C) 198 12 520 345 1PC 1 TSF2F5 86221116 139.99 SGD
Shipped after 2018-06-28
494-9137 20 26.5 21 - 10 - 5 35 (socket length) 12 33 85 3/4 1.0 (20 deg C) 40 4 85 65 1PC 1 TSF205 86221107 7.99 SGD
In stock
494-9331 15 22.4 17 - 9 - 5 30 (socket length) 12 29 80 1/2 1.0 (20 deg C) 35 4 60 60 1PC 1 TSF155 86221082 5.99 SGD
In stock
- 200 217.5 196 - 28 - 11 155 (socket length) 23 238 320 8 0.6 (20 deg C) 166 8 340 280 1PC 1 TSF2H5 86221091 119.99 SGD
In stock
- 50 60.8 52 - 14 - 7 63 (socket length) 15 70 130 2 1.0 (20 deg C) 70 4 310 105 1PC 1 TSF505 86221152 18.99 SGD
In stock
494-9145 13 18.4 14 - 9 - 5 26 (socket length) 12 24 75 3/8 1.0 (20 deg C) 31 4 50 55 1PC 1 TSF135 86221064 5.99 SGD
In stock
494-9307 40 48.7 41 - 12 - 6 55 (socket length) 15 59 120 1.5 1.0 (20 deg C) 61 4 250 95 1PC 1 TSF405 86221143 14.99 SGD
In stock
494-9129 65 76.6 67 - 14 - 9 61 (socket length) 15 86 155 2.5 1.0 (20 deg C) 70 4 430 130 1PC 1 TSF655 86221161 22.99 SGD
In stock
494-9048 100 114.7 100 - 16 - 8 84 (socket length) 19 129 200 4 1.0 (20 deg C) 90 8 910 165 1PC 1 TSF1H5 86221046 40.99 SGD
In stock
- 150 166 146 - 18 - 10 132 (socket length) 19 185 265 6 1.0 (20 deg C) 142 8 205 230 1PC 1 TSF1F5 86221073 78.99 SGD
In stock
494-9323 25 32.6 25 - 10 - 5 40 (socket length) 12 40 95 1 1.0 (20 deg C) 45 4 110 75 1PC 1 TSF255 86221125 9.99 SGD
In stock
494-9315 - 28.6 - 1.25 12 30A 6 44 (socket length) 15 46 - - 1.0 (20 ℃) 50 4 200 90 1PC 1 TSF305 86221134 11.99 SGD
In stock
494-9285 125 140.9 125 - 16 - 10 104 (socket length) 19 156 235 5 1.0 (20 deg C) 114 8 129 200 1PC 1 TSF1Q5 86221055 54.99 SGD
In stock
494-9293 80 89.6 78 - 14 - 8 64 (socket length) 19 101 180 3 1.0 (20 deg C) 72 4 590 145 1PC 1 TSF805 86221177 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
With some work items!?
5
From Japan
On 2017-03-30 10:08:47
When looking at the exhibit and getting it very expensive, if it is obtained by own work and it is completed, the high performance is completed more inexpensively than the reference product.
This review is about item#86221152.
PVC piping
5
From Japan
On 2016-10-14 19:09:02
Since it is a maker item, it can be used without problems.
This review is about item#86221143.

Related Products