Buy more than* S$200* and get FREE SHIPPING

Plate Flange SB

5.00 (1)
Caution
When you use the adhesive, be careful of ventilation, etc. The construction methods: standard. Always refer to the attention for construction, performance, and safety of catalog references.
Purpose
For various piping such as chemical plant chemistry piping, semiconductor factory pure water piping, fish factory seawater piping, and food factory waste water treatment line.
Maximum Temperature (Degree C)
50
Material
Rigid polyvinyl chloride (PVC)
Specification
JIS10K
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Size Weight (g) Adaptive Bolt Size TRUSCO Part Number Bolt Hole Diameter h (mm) Maximum Allowable Pressure (MPa) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Thickness T (mm) Dimension T (mm) Inside Diameter d (phi mm) Dimension D (phi mm) Outside Diameter D (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Size Weight (g) Adaptive Bolt Size TRUSCO Part Number Bolt Hole Diameter h (mm) Maximum Allowable Pressure (MPa) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Thickness T (mm) Dimension T (mm) Inside Diameter d (phi mm) Dimension D (phi mm) Outside Diameter D (phi mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - 2605 M22 x neck under 90 - 23 0.98 (at20 deg C) 12 290 200 22 - 22 - 330 - 1Sheet 1 FSB2H 86221301 129.99 SGD
Shipped after 2018-01-31
1 - 229 M16 x neck under 55 494-9099 19 0.98 (at20 deg C) 4 90 25 14 - 14 - 125 - 1Sheet 1 FSB25 86221326 17.99 SGD
In stock
1.25 - 310 M16 x neck under 60 - 19 0.98 (at20 deg C) 4 100 30 16 - 16 - 135 - 1Sheet 1 FSB30 86221362 20.99 SGD
In stock
4 - 856 M16 x neck under 80 494-9412 19 0.98 (at20 deg C) 8 175 100 18 - 18 - 210 - 1Sheet 1 FSB1H 86221186 49.99 SGD
In stock
3/4 - 147 M12 x neck under 50 494-9005 15 0.98 (at20 deg C) 4 75 20 14 - 14 - 100 - 1Sheet 1 FSB20 86221283 12.99 SGD
In stock
2.5 - 606 Under M16 x neck 75 494-9439 19 0.98 (at20 deg C) 4 140 65 18 - 18 - 175 - 1Sheet 1 FSB65 86221414 35.99 SGD
In stock
3/8 - 100 M12 x neck under 50 - 15 0.98 (at20 deg C) 4 65 13 12 - 12 - 90 - 1Sheet 1 FSB13 86221222 14.99 SGD
Shipped after 2018-01-31
1/2 - 113 M12 x neck under 50 494-9455 15 0.98 (at20 deg C) 4 70 15 12 - 12 - 95 - 1Sheet 1 FSB15 86221247 9.99 SGD
In stock
6 - 1884 M20 x neck under 85 - 23 0.98 (at20 deg C) 8 240 150 22 - 22 - 280 - 1Sheet 1 FSB1F 86221265 95.99 SGD
In stock
5 - 1345 M20 x neck under 80 494-9404 23 0.98 (at20 deg C) 8 210 125 20 - 20 - 250 - 1Sheet 1 FSB1Q 86221204 67.99 SGD
Shipped after 2018-01-30
10 - 4226 M22 x neck under 95 - 25 0.98 (at20 deg C) 12 355 250 24 - 24 - 400 - 1Sheet 1 FSB2F 86221344 199.99 SGD
Shipped after 2018-01-31
3 - 651 Under M16 x neck 75 494-9421 19 0.98 (at20 deg C) 8 150 80 18 - 18 - 185 - 1Sheet 1 FSB80 86221432 39.99 SGD
In stock
- 40A 335 M16 x neck under 60 494-9447 19 0.98 (at20 ℃) 4 105 - - 16 16 140 - 1 1/2B 1Sheet 1 FSB40 86221371 22.99 SGD
In stock
- 50A 417 M16 x neck under 70 494-9081 19 0.98 (at20 ℃) 4 120 - - 16 16 155 - 2B 1Sheet 1 FSB50 86221396 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for connection with pump
5
From Japan
On 2017-06-11 17:17:03
Processing was good, the price was reasonable, it was good.
This review is about item#86221265.

Related Products