Buy more than* S$200* and get FREE SHIPPING

Dot Mark Tape

5.00 (1)
Mass (g /package)
18
Dimensions (phi mm)
28
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 440-3185 1bag(8sheet) 1 HT-105 86222534 4.12 SGD
In stock
- - - - 440-3193 1bag(8sheet) 1 HT-106 86222525 4.12 SGD
In stock
- - - - 440-3169 1bag(8sheet) 1 HT-103 86222516 5.55 SGD
In stock
3 0807 3-1429 Green, yellow, red, silver (Substrate) PVC (PSA) acrylic 440-3151 1Bag(8Sheet) 1 HT-102 86222491 4.12 SGD
In stock
- - - - 440-3177 1bag(8sheet) 1 HT-104 86222507 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Biking on a bicycle
5
From Japan
On 2017-06-01 11:18:23
It is very bright and shiny. I will also use it if I have the opportunity.

Related Products