NoteBuy more than* S$200* and get FREE SHIPPING

Anti-Slip Tape, Yellow

2014 TRUSCO Published Page
3-1405
Adhesive
Mineral particle
Abrasive Grain
Acrylic
Base Material
PVC film
Length (m)
5.0
Weight (g)
220
Color
Yellow
Width (mm)
50
TRUSCO Part Number
440-3347
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 ST02 86223051 -
Discontinued
[x]

Related Products