Buy more than* S$200* and get FREE SHIPPING

Safety Corner Cushion

3.33 (3)
Length (m)
0.9
...see all
Product Options
ADD TO CART
Color Shape Material Inner Diameter (phi mm) Weight (g) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Shape Material Inner Diameter (phi mm) Weight (g) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Pipe NBR (foam rubber) 27 115 5 37 1PC 1 AC81 86223426 18.96 SGD
In stock
Yellow Pipe NBR (foam rubber) 40 119 10 60 1PC 1 AC35 86223435 30.33 SGD
In stock
- - - 13 75 3 19 1pc 1 AC83 86223401 19.54 SGD
In stock
- - - 16 135 9 34 1pc 1 AC84 86223417 21.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use the cover of the loading truck
4
From Japan
On 2016-11-11 17:24:11
Used as a cover in the truck. Carry because the truck at the time of loading of the goods is not damaged even if there was a wall or glass is now easier.
This review is about item#86223417.
To Door Guard to bollard
2
From Japan
On 2016-05-24 20:29:23
Weak in the rain, easy to contain the water.
This review is about item#86223435.
Protection of overhead flame hanging wall
4
From Japan
On 2016-01-26 14:54:41
As I thought, it could be used
This review is about item#86223417.

Related Products