Buy more than* S$200* and get FREE SHIPPING

Safety Corner Cushion

5.00 (3)
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Color Shape Material Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Color Shape Material Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 18 - - - 0.4 50 1pc 1 CG04 86223523 6.99 SGD
In stock
6 24 - - - 0.4 100 1pc 1 CG03 86223532 6.99 SGD
In stock
6 24 - - - 0.9 220 1pc 1 CG01 86223654 56.99 SGD
In stock
4 18 Clear L-shaped Polyvinyl chloride (PVC) 0.9 110 1PC 1 CG02 86223566 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exit corner corner of nursery school
5
From Japan
On 2018-02-02 17:06:15
It was popular from the nursery school. It was OK even if the baby bites. Cushion was also good.
This review is about item#86223566.
Used in corner corners of L-shaped finished in houses
5
From Japan
On 2015-06-05 18:14:32
I was looking for a soft L type corner this time but I hope to add it by seeing the state where the shipment found on this site was smooth and saved
This review is about item#86223566.
Baby guard
5
From Japan
On 2015-05-14 16:50:23
I am satisfied, but the surface is elastic and I think that the one with the inner side hard is easier to attach to the wall.
This review is about item#86223566.

Related Products