Buy more than* S$200* and get FREE SHIPPING

Stop anti-slip mat

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheet Thickness (mm)
3
Sheet Length (m)
1.25
Sheet Width (mm)
600
Weight (g)
420
Dimension (mm)
1250x600
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
440-3410 1sheet 1 TM-01 86224327 -
Discontinued
[x]
440-3444 1sheet 1 TM-05 86224345 -
Discontinued
[x]
440-3436 1sheet 1 TM-04 86224336 -
Discontinued
[x]
440-3452 1sheet 1 TM-09 86224354 -
Discontinued
[x]
440-3428 1sheet 1 TM-02 89687552 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to prevent collapse of mini tomatoes when shipped.
5
From Japan
On 2016-07-24 21:31:47
It would be even better if the width is about 900 mm.
This review is about item#89687552.
In order not to shift to goods transportation · · ·
4
From Japan
On 2014-09-08 09:44:58
I use it conveniently.
This review is about item#86224354.

Related Products