Buy more than* S$200* and get FREE SHIPPING

Dust Pump P-Type

5.00 (3)
Caution
Wear protective device such as protective glasses and helmets during operation.
Purpose
Hole cleaning
Nozzle Outside Diameter (phi mm)
6
Nozzle Length (mm)
170
Compatible Size (phi mm)
6.1 to 22.0
Weight (g)
117
Overall Length (mm)
273
Material
PVC, plastic
TRUSCO Part Number
471-7783
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-1 86265925 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Removal of stove remaining kerosene, removal of oil from engine, etc.
5
From Japan
On 2017-10-14 21:41:52
The rubber ball seems to be strong and has suction power. It is even better if there is one more size larger.
This review is about item#86265925.
Skip dust when drilling holes
5
From Japan
On 2015-10-07 10:35:34
Because the pump part is large, the wind pressure is large, and the dust flies vigorously and it is very good.
This review is about item#86265925.
C type high anchor driving work
5
From Japan
On 2015-05-24 03:55:33
Blow off the dust of the hole opened with the hammer drill! It is easy to grip with moderately hard rubber and blows it down firmly.
This review is about item#86265925.

Related Products