Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blower Duct

2015 Trusco Published Pages
4 2401
2014 TRUSCO Published Page
3-0769
Fabric Thickness (mm)
0.35
Material (foundation cloth)
Polyester fabric
Maximum Diameter of Conpatible Duct (phi mm)
320
Duct Diameter (phi mm)
320
Surface Processing
PVC processing
Length (m)
5
Weight (kg)
4.8
TRUSCO Part Number
446-1568
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SJFD320DC 86279514 439.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products