Buy more than* S$200* and get FREE SHIPPING

Garbage Cage

3.75 (4)
Purpose
Ideal for sorting garbage collection.
Usable Inner Dimension (Width x Depth x Height)(mm)
1080x680x830
Wire Diameter (mm)
3.2
Mesh
Body mesh: lower 25x50mm, upper 50x50mm, bottom 50x100mm lid mesh: 25x25mm
Door Dimensions (Length x Width) (mm)
440x800
Outside Dimension (frontage W x depth D x Height H) (mm)
1100x700x900
Equal Load (kg)
30
Capacity (L)
650 (45L garbage bag 14 or equivalent)
Weight (kg)
25
Finishing Material
Steel (hot-dip galvanized)
Specification
Non chrome, lead free
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCP-1 86288027 359.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Separate garbage collection
2
From Japan
On 2016-12-28 14:57:31
When the top cover is closed, a gap is made in the front side, from which the crow pulls in the dust that is thrusting the beak. The fastening on both sides of the top cover is good only movable in front, but I want you to fix the rear half. It falls out frequently and falls inside.
This review is about item#86288027.
Used for dumping grounds
3
From Japan
On 2016-12-19 15:30:02
It was not as heavy as I thought, but it made me feel weak. If there is durability, I wish I had it a couple of years ago. I want you to last long.
This review is about item#86288027.
For countermeasures against crow damage in 'bird-for-bird' garbage storage space
5
From Japan
On 2016-07-04 22:59:21
I am extremely pleased with COSPA. The anti-bird effect is outstanding, so you can fold it after use, so it will not get in the way and will not hurt the city's landscape. It was just right size for garbage capacity of our neighborhood association. It may be painful for women and elderly because they are a bit heavy.
This review is about item#86288027.
Separation of garbage
5
From Japan
On 2016-05-30 20:58:20
Easy to assemble
This review is about item#86288027.

Related Products