Buy more than* S$200* and get FREE SHIPPING

Wire Sling Four Leg

5.00 (1)
Purpose
For slinging
Safe Working load (t)
2.0
Wire Length (m)
2
Wire Diameter (phi mm)
9
Specification
Ring: for 2t, Hook: for 0.5t
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4P9X2 86294022 189.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Loading and unloading of industrial waste BOX
5
From Japan
On 2016-02-06 08:34:38
For the price, I have it firmly and there is no problem with use. I think that it is a good product.
This review is about item#86294022.

Related Products