Buy more than* S$200* and get FREE SHIPPING

Quick Coupler for Hose

5.00 (2)
Maximum Working Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
Material ESCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Compatible Fluid Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material ESCO Part Number Compatible Hose Inner Diameter x Outer Diameter (mm) Compatible Fluid Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel (chrome plating) EA140E-6.5 6.5x10 Air Plug 38 43 1PC 1 Y22-PN 86303847 3.99 SGD
In stock
- - 8.5x12.5 - - 48 45 1pc 1 Y23-PN 86303865 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I think that it is cheap and good.
5
From Japan
On 2017-02-28 12:11:24
It is used for connection of air hose which is used normally. The price is also low, easy to use, so the evaluation is high.
This review is about item#86303865.
Satisfied with price
5
From Japan
On 2017-02-26 08:26:06
The feeling of use is not bad and it is an ordinary thing. Nitto Personally, I like it because it is lighter and more removable.
This review is about item#86303865.

Related Products