Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Coupler for Hose

5.00 (1)
Maximum Working Pressure (MPa)
1.5
Weight (g)
110
...see all>
Product Options
ADD TO CART
Compatible Hose Inner Diameter x Outer Diameter (mm) Compatible Fluid Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Inner Diameter x Outer Diameter (mm) Compatible Fluid Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5x12.5 - - 61.5 - 1pc 1 Y23-SN 86303874 8.99 SGD
Shipped after 2018-06-28
6.5x10 Air Socket 59.5 Steel (chrome plating) nitrile rubber 1PC 1 Y22-SN 86303856 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the air equipment in the factory
5
From Japan
On 2016-03-10 16:59:30
It is hard to fit with your Quick Coupler and it is hard to fit with your quick coupler. When you remove it with one hand, the hose goes away with a loud sound and rebound as "Position" · · · I think that there are many people who have experienced such experiences. This quick coupler is strange and it is light when fitting even compared with N company, even if it is removed with one hand, it is done with a "light shock" light reaction. Previously, this type of Quick Coupler who had worked permanently in our shop was ascended and started using N company, but the above condition was honest pain. Finally, I rediscovered this product and I am satisfied because I could return to the previous situation by using it.
This review is about item#86303856.

Related Products