Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Quick Coupler Male Screw

5.00 (1)
Maximum Working Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Material Purpose Compatible Fluid Compatible Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Material Purpose Compatible Fluid Compatible Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 55.5 Steel (chrome plating) Air tool piping, various air piping Air R1/4 Socket 1PC 1 Y22-SM 86303926 7.99 SGD
In stock
89 52.5 - - - R1/8 - 1pc 1 Y21-SM 86303944 7.99 SGD
Shipped after 2018-05-08
95 55.5 - - - R3/8 - 1pc 1 Y23-SM 86303962 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used during painting work
5
From Japan
On 2016-09-30 16:11:36
Neighbors' tool shops do not handle 1/8. It was saved. It is good quality and good price.
This review is about item#86303944.

Related Products