Buy more than* S$200* and get FREE SHIPPING

Air Hose

5.00 (1)
Outer Diameter (phi mm)
10
Operating Pressure Range (MPa)
0-1.5
Inner Diameter (phi mm)
6.5
Operating Temperature Range (deg C)
-20-60
Weight (g)
550
Material
Polyurethane resin, polyester yarn
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 ESNF6.510 86304757 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-09-01 12:55:53
Suppliers are flexible at all times, they can not be curved. It was supple even when pressure was applied, making handling much easier.

Related Products