Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft New flex cut

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
-20-60
...see all>
Product Options
ADD TO CART
Mass (g/m) Allowable Bending Radius (20 deg C) (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Allowable Bending Radius (20 deg C) (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 40 10.0 6.5 55 1roll(1m) 1 E-SNF-6.5-CUT 86304766 6.99 SGD
In stock
- - 12.5 8.5 80 1roll(1m) 1 E-SNF-8.5-CUT 86304784 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Air Tool
1
From Japan
On 2017-09-22 11:37:55
Although there is a lack of confirmation, orders of 2 are usually 2 m, but 2 m of 1 m has arrived. . . It is a great failure.
This review is about item#86304784.
Cleaning of farm equipment
5
From Japan
On 2016-04-09 21:25:47
To install the filter regulator on the compressor, I purchased the cut item 8.5 x 1 m and installed it. The hose has flexibility, easy handling, and durability is expected to be expected.
This review is about item#86304784.
Bicycle inflation
5
From Japan
On 2016-01-28 04:30:10
I replaced it because the bicycle inflation hose was hard. I can use it without problems since it can withstand about 15 bar. The rest is the place to worry about how much loss will come out in the summer, the present condition is very satisfactory softness.
This review is about item#86304766.
For air equipment
3
From Japan
On 2015-12-21 18:28:17
I thought that it will cut to arbitrary length 5 meters and if I ordered 5 5 meters 1 meter came. Although it was troublesome, I would have bought it at the shop front.
This review is about item#86304766.
It's short, but ...
5
From Japan
On 2015-11-02 17:08:35
It's pretty easy to use. Using this cable and "rolling ball plug" will improve cable entrapment. However, this cable Monotaro san only sold 1 meter long (there is a long length). If possible, I would like to sell it on a meter-sized basis.
This review is about item#86304766.