Buy more than* S$200* and get FREE SHIPPING

Coupler Male Screw

Compatible Fluid
Air
Compatible Screw
R3/8
Maximum Working Pressure (MPa)
1.5
Weight (g)
103
Overall Length (mm)
57.5
Material
Steel (chrome plating), nitrile rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K23SM 86305371 8.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products