Buy more than* S$200* and get FREE SHIPPING

Coupler Male Screw

Compatible Fluid
Air
Compatible Screw
R1/4
Maximum Working Pressure (MPa)
1.5
Weight (g)
103
Overall Length (mm)
57.5
Material
Steel (chrome plating), nitrile rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K22SM 86305387 8.50 SGD
ADD TO CART

Related Products