Buy more than* S$200* and get FREE SHIPPING

Coupler Female Screw

Purpose
Air tool piping, various air piping
Compatible Fluid
Air
Compatible Screw
Rc1/4
Maximum Working Pressure (MPa)
1.5
Weight (g)
105
Overall Length (mm)
58
Material
Steel (chrome plating) nitrile rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K22-SF 86305396 8.50 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products