Buy more than* S$200* and get FREE SHIPPING

Oil-Proof Pressure Hose

4.00 (3)
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Working Pressure (MPa) Color Outside Diameter D (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure (MPa) Color Outside Diameter D (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 15.0 9 145 1roll(1m) 1 ESTB-9-CUT 86305685 4.99 SGD
In stock
- - 13.5 8 120 1roll(1m) 1 ESTB-8-CUT 86305676 4.99 SGD
In stock
- - 18.0 12 180 1roll(1m) 1 ESTB-12-CUT 86305581 5.99 SGD
In stock
- - 26.0 19 315 1roll(1m) 1 ESTB-19-CUT 86305606 10.99 SGD
In stock
- - 33.0 25 460 1roll(1m) 1 ESTB-25-CUT 86305624 14.99 SGD
In stock
- - 41.0 32 650 1roll(1m) 1 ESTB-32-CUT 86305633 17.99 SGD
Shipped after 2018-02-28
- - 26.0 19 315 1roll(1m) 1 ESTB-19-CUT 16646367 9.99 SGD
In stock
1.0 (20 degC when) Blue transparent 22.0 15 260 1Roll(1m) 1 E-STB-15-CUT 86305597 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for blowby ~ oil catch tank
5
From Japan
On 2017-05-19 01:30:59
I think that it can be used without problems by purchasing 15 × 22, saying up to 1.0 MPa up to 60 ° C. Hardness is also moderate and supple flexibly.
This review is about item#86305597.
Oil pump hose extension purpose
4
From Japan
On 2017-04-25 16:03:23
Before using it I thought it was a bit hard, but when I tried it it was just right.
This review is about item#16646367.
When refueling oil
3
From Japan
On 2014-03-31 13:06:47
I was worried that it will not break soon, but I think that I can use it as it is
This review is about item#86305597.

Related Products