Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Gloves

2015 Trusco Published Pages
3 0388
2014 TRUSCO Published Page
3-0213
Cut Resistance
Level 5
Around Palms (cm)
27
Heat-Resistant Temperature (deg C)
300
Middle Finger Length (cm)
8.5
Overall Length (cm)
32
Weight (g)
156
Size
Free
Thickness (mm)
4.3
Material
(Instep) aramid fiber, (flat) PBO fiber, aramid fiber, (middle) aramid mixed felt, special insulation sheet, (back) cotton
TRUSCO Part Number
447-7634
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MZ637 86307103 129.99 SGD
In stock
ADD TO CART

Related Products