Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimping Nipper 225mm

Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
3
Weight (g)
345
Overall Length (mm)
230
Dimension (mm)
225
TRUSCO Part Number
439-9366
Specification
No spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 207S225 86308004 52.99 SGD
In stock
ADD TO CART

Related Products