Buy more than* S$200* and get FREE SHIPPING

Digital platform scale DP-5601A-30-B

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1222
Loading Surface Dimensions (mm)
350x500
Minimum
10g
Power
AC100V
Weighing (kg)
30
Height (mm)
95
Weight (kg)
15.3
TRUSCO Part Number
454-8418
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 DP5601A30B 86315467 2,829.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products