Buy more than* S$200* and get FREE SHIPPING

Digital platform scale DP-5602-E-600

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Scale Interval (g)
200
Loading Surface Dimensions (mm)
500x750
Power
AC100V
Weighing (kg)
600
Height (mm)
236
Weight (kg)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 DP5602E600 86315722 6,449.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products