Buy more than* S$200* and get FREE SHIPPING

Digital platform scale DP-5605-F-600

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Scale Interval (g)
100/200
Loading Surface Dimensions (mm)
850x1000
Power
AC100V
Weighing (kg)
600
Height (mm)
236
Weight (kg)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 DP5605F600 86316115 7,739.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products