Buy more than* S$200* and get FREE SHIPPING

Digital platform scale DP-5605-G-1200

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Scale Interval (g)
200/500
Loading Surface Dimensions (mm)
1200x1200
Power
AC100V
Weighing (kg)
1200
Height (mm)
246
Weight (kg)
260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 DP5605G1200 86316124 10,329.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products