Buy more than* S$200* and get FREE SHIPPING

Screwed caster S with attached freewheel 50 Diameter rubber wheel

Wheel Diameter D (phi mm)
50
Turning Radius R (mm)
49
Allowable Load (daN)
30
Eccentricity E (mm)
22
Attachment Height H (mm)
68
Wheel Width (mm)
20
Length (mm)
14
...see all>
Product Options
ADD TO CART
Screw T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W3/8 1pc 1 LT-50RS W3/8 x14 86319204 7.99 SGD
Shipped after 2018-05-29
UNF1/2 1pc 1 ET-50RS UNF1/2 x14 86319186 7.99 SGD
Shipped after 2018-05-31
W3/8 1pc 1 ET-50RS W3/8 x14 86319195 7.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products