Buy more than* S$200* and get FREE SHIPPING

Mounting Plate Spanner

3.20 (5)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Size (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Size (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 - 1PC 1 13MMSPANNER 86321986 0.99 SGD
Shipped after 2018-02-26
- - 12 1pc 1 12 flat spanner 86321977 0.99 SGD
Shipped after 2018-02-26
- - 14 1pc 1 14 flat spanner 86321995 1.99 SGD
Shipped after 2018-02-26
21 - 19 1pc 1 19 x 21 wrench 86322013 1.99 SGD
Shipped after 2018-02-26
23 - 21 1pc 1 21 x 23 wrench 86322022 1.99 SGD
Shipped after 2018-02-26
- - 17 1pc 1 17 flat wrench 86322004 0.99 SGD
Shipped after 2018-02-26
- - 30 1pc 1 30 flat wrench 86322031 3.99 SGD
Shipped after 2018-02-26
- - 8 1pc 1 8 flat spanner 86322047 0.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Used to remove casters
2
From Japan
On 2017-09-21 18:43:14
The size does not fit so well, it seems that treasure will be rotten.
This review is about item#86322031.
Align proximity sensor
4
From Japan
On 2017-04-19 20:49:37
Since it is a work in a narrow place, if it is a normal spanner it is big and thick and it is unsuitable so I purchased it for casters. It's thin and easy to carry and I am facing a sensor adjustment.
This review is about item#86322004.
Assembling the product
4
From Japan
On 2017-01-06 22:02:24
I was looking for a cheap spanner of this size and I am saved. I'm more glad if there is some thickness.
This review is about item#86322013.
Exchange casters for office chairs
1
From Japan
On 2016-02-04 23:06:13
Inadequate strength as a material, broke without even removing one piece.
This review is about item#86322013.
When removing casters
5
From Japan
On 2015-06-17 15:46:51
When exchanging the screw type casters, the nut portion of the caster is too narrow, so that the wrench was not inserted and I always used the impact wrench, but if there is a plate spanner, it can be surely exchanged.
This review is about item#86322013.

Related Products