Buy more than* S$200* and get FREE SHIPPING

Green Tarp

3.93 (15)
Grommet Pitch (cm)
90
Thickness (mm)
0.22
...see all>
Product Options
ADD TO CART
Width (m) Number of Eyelet 2015 Trusco Published Pages Length (m) 2014 TRUSCO Published Page Weight (kg) TRUSCO Part Number Material (eyelet) Durability (years) Tear Strength (N) Material (Sheet) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (m) Number of Eyelet 2015 Trusco Published Pages Length (m) 2014 TRUSCO Published Page Weight (kg) TRUSCO Part Number Material (eyelet) Durability (years) Tear Strength (N) Material (Sheet) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 8 - 1.8 - 0.5 444-7000 - - - - - 1sheet 1 OGS-01 86322117 7.99 SGD
Shipped after 2018-01-22
1.8 10 - 2.7 - 0.8 444-7018 - - - - - 1sheet 1 OGS-02 86322126 11.99 SGD
Shipped after 2018-01-22
2.7 14 - 3.6 - 1.5 444-7026 - - - - - 1sheet 1 OGS-05 86322144 20.99 SGD
Shipped after 2018-01-22
5.4 24 - 5.4 - 4.5 444-7042 - - - - - 1sheet 1 OGS-13 86322162 62.99 SGD
Shipped after 2018-01-24
5.4 28 - 7.2 - 6.0 444-7051 - - - - - 1sheet 1 OGS-14 86322171 81.99 SGD
Shipped after 2018-01-22
3.6 20 3 0821 5.4 3-1565 3.0 444-7034 Aluminum (inner diameter: 12mm) About 1 Vertical 140N horizontal 90N Polyethylene (PE) OD Green 1PC 1 OGS-11 86322153 39.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 3.93
15 Customer Reviews
The reviews are automatic translation.
camp
5
From Japan
On 2018-01-15 10:51:39
I like the color, the size, and the thickness very much and I like it and I like it.
This review is about item#86322144.
Jimny 's cover for the top car.
5
From Japan
On 2017-06-22 19:46:20
As a cover of Jimny, I went over the winter, but it was not a deterioration nor a leakage, it was a good thing.
This review is about item#86322162.
As a DIY material
5
From Japan
On 2017-06-09 15:27:30
Color, quality, usability, cost performance, all satisfied.
This review is about item#86322144.
Instead of the outer wall of temporary storage
1
From Japan
On 2017-05-11 12:27:46
The fabric is solid, but the dimensions are different. Dimensions shown in sale seem to be the dimensions before turn around. Actual usable dimensions were smaller than the notation, so it is very troublesome if you want to use it with written dimensions. The actual usable dimensions were written in small letters on the delivered goods.
This review is about item#86322126.
Instead of the outer wall of temporary storage
1
From Japan
On 2017-05-11 12:26:34
The fabric is solid, but the dimensions are different. Dimensions shown in sale seem to be the dimensions before turn around. Actual usable dimensions were smaller than the notation, so it is very troublesome if you want to use it with written dimensions. The actual usable dimensions were written in small letters on the delivered goods.
This review is about item#86322144.
Rainfall of firewood
5
From Japan
On 2017-05-09 19:01:33
It was a very solid material. The color is also calm and perfect for outdoor use.
This review is about item#86322144.
In order to place construction equipment in the green area
5
From Japan
On 2017-05-08 02:21:50
Although it was a troublesome place in the midori of exquisite for excursion, it was good with the color of the "olive drag" style. I think that the fabric is also solid. I am satisfied with the price.
This review is about item#86322126.
Ground seat
5
From Japan
On 2016-08-17 20:04:54
I cut it and processed it. It's so easy to use.
This review is about item#86322126.
Rain shelter in external material storage place
5
From Japan
On 2016-03-12 10:29:53
There is no sense of incongruity by covering the outside with a good hue. What is the durability after that.
This review is about item#86322153.
I bought it for my own car side tap tent for camping
5
From Japan
On 2016-01-29 15:00:22
I am satisfied that the color is also good and the quality of the seat is solid.
This review is about item#86322117.

Related Products