Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Width (mm) Fold Diameter (mm) Packing Weight (g) Color Material Cutting Width (mm) Count Thickness (mm) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Width (mm) Fold Diameter (mm) Packing Weight (g) Color Material Cutting Width (mm) Count Thickness (mm) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 240 Bag input 30 Yellowish-brown Naturalrubber - - - - To band small products, bonding 1Pack(3PC) 1 TT-14 86323492 2.47 SGD
In stock
3.0 60 Bags 30 Yellowish-brown Natural rubber - - - - To band small products, bonding 1PC 1 TT-08 86323501 2.21 SGD
In stock
6.0 160 Bags 30 Yellowish-brown Naturalrubber 6 - - - To band small products, bonding 1PC 1 TT-12 86323544 2.21 SGD
In stock
11 80 Bag input 20 Yellowish-brown Naturalrubber - - - - To band small products, bonding 1Pack(10PC) 1 TT-07 86323413 2.29 SGD
In stock
22.0 160 Bags 30 Yellowish-brown Natural rubber - - - - To band small products, bonding 1PC 1 TT-13 86323483 2.29 SGD
In stock
4.5 80 Bags 30 Yellowish-brown Natural rubber - - - - To band small products, bonding 1PC 1 TT-10 86323526 2.19 SGD
In stock
6 120 Bag input 30 Yellowish-brown Naturalrubber - - - - To band small products, bonding 1Pack(20PC) 1 TT-11 86323535 2.25 SGD
In stock
1.0 60 Bag input 30 Deep blue Natural rubber 1 - - 494-8963 - 1Pack(240PC) 1 TT-05 86323465 2.23 SGD
In stock
4.5 60 Bag input 30 Candy color Natural rubber 4.5 - - - - 1Pack(50PC) 1 TT-09 86323517 2.21 SGD
In stock
1.0 50 - 30 - - 1 #14 1 754-1678 - 1pack(260pc) 1 T-T03 86323447 2.23 SGD
In stock
1.0 60 - 30 - - 1 #16 1 754-1686 - 1pack(240pc) 1 T-T04 86323456 2.17 SGD
In stock
1.0 25 - 30 - - 1 #8 1 754-1651 - 1pack(430pc) 1 TT-01 86323422 2.23 SGD
In stock
1.0 35 - 30 - - 1 #10 1 754-1660 - 1pack(350pc) 1 TT-02 86323431 2.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
A variety of unity in the room
2
From Japan
On 2017-02-15 08:34:16
Setsuhaba is but thick thing I bought things bother a 11㎜ there is only partial and the thickness of 3 mm position had entered the loose ones. I think that only the portion of the end is mixed, but the number also does not contain too much, ordinary, but I think that it is no problem if you use as a wheel garbage, I will somewhat with the complaints.
This review is about item#86323413.
Fixing of the jig
3
From Japan
On 2016-05-30 07:57:05
Used to fix the deburring file. It does not cut so much, can be used properly.
This review is about item#86323535.
Abnormal goods check of more line
5
From Japan
On 2015-09-17 16:06:54
There is no problem in particular. Some were able to buy cheaper than nearby hardware store.
This review is about item#86323544.
Use in prevention of paint tilt turn the rubber band in the gap of the groove.
5
From Japan
On 2015-08-13 15:43:58
Price - It is satisfaction MAX. Strength of will probably also quite strong.
This review is about item#86323517.

Related Products