Buy more than* S$200* and get FREE SHIPPING

Rubber Bands 40pcs

Purpose
To band small products, bonding
Standard Width (mm)
4.5
Fold Diameter (mm)
80
Packing
Bags
Weight (g)
30
Color
Yellowish-brown
Material
Natural rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TT-10 86323526 2.19 SGD
In stock
ADD TO CART

Related Products