NoteBuy more than* S$200* and get FREE SHIPPING

Rubber Bands

Purpose
To band small products, bonding
Standard Width (mm)
6.0
Cutting Width (mm)
6
Fold Diameter (mm)
160
Packing
Bags
Weight (g)
30
Color
Yellowish-brown
Material
Naturalrubber
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TT-12 86323544 2.21 SGD
In stock

Related Products