Buy more than* S$200* and get FREE SHIPPING

Silver Black Tarp

4.33 (6)
Grommet Pitch (cm)
90
Thickness
#3000
Thickness (mm)
0.22
...see all
Product Options
ADD TO CART
Length (m) 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Tear Strength (N/cm) Material (eyelet) Material (Sheet) Color Width (m) Number of Eyelet Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Tear Strength (N/cm) Material (eyelet) Material (Sheet) Color Width (m) Number of Eyelet Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.24 3 0826 3.00 3-1568 444-9797 Vertical 140N horizontal 90N Aluminum (inner diameter: 12mm) Polyethylene (PE) Table Silver / back Black 3.47 20 For UV protection. 1Sheet 1 SLB-11 86323693 42.27 SGD
In stock
1.71 - 0.50 - 444-9762 - - - - 1.71 8 - 1sheet 1 SLB-01 86323657 8.28 SGD
In stock
3.47 - 1.50 - 444-9789 - - - - 2.57 14 - 1sheet 1 SLB-05 86323684 20.61 SGD
In stock
5.24 - 4.50 - 444-9801 - - - - 5.24 24 - 1sheet 1 SLB-13 86323702 62.08 SGD
In stock
2.57 - 0.75 - 444-9771 - - - - 1.71 10 - 1sheet 1 SLB-02 86323666 11.10 SGD
In stock
8.90 - 10.00 - 444-9827 - - - - 7.04 36 - 1sheet 1 SLB-16 86323727 139.90 SGD
In stock
9.85 - 15.50 - 444-9835 - - - - 9.76 44 - 1sheet 1 SLB-18 86323675 189.90 SGD
In stock
7.04 - 6.00 - 444-9819 - - - - 5.24 28 - 1sheet 1 SLB-14 86323711 81.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Use a light tiger and machinery sheet
5
From Japan
On 2017-02-16 17:57:34
As table name is firm in spite of ♯3000 number in silver back black. Although I used a blue sheet, I think that from now on I want to use the Re 此. The likely durability is good to buy above all cheap.
This review is about item#86323657.
As curing at the time of grease filter cleaning
5
From Japan
On 2016-12-17 16:47:47
To reasonable thickness, oil dirt, After blowing, easy to immediately fell use
This review is about item#86323657.
Of large vinyl house roof
1
From Japan
On 2016-10-09 19:03:04
It is outdoor use, but I have become to the state to become worn out if touched in just five months.
This review is about item#86323727.
Sunshade
5
From Japan
On 2015-05-29 14:50:10
Color can be different points evaluated in the back surface. By the outside (sun side) of silver, and black inside, It is quite useful in the prevention of UV and heat rays. I think that by that amount, the becomes dark is not ginger.
This review is about item#86323693.
Rain gear
5
From Japan
On 2015-02-24 11:56:16
It was good to have firm to split lows.
This review is about item#86323666.
Wind curing of the workplace
5
From Japan
On 2015-02-01 20:53:04
We used to wind curing of the pit outside the event tent at the circuit. Weight and balance in the reasonably firm dough is well satisfied. But without passing through the light or from the color, I think that it was better for white dark medium from the intended use. I think that it is suitable for the curing of things hate the light.
This review is about item#86323702.

Related Products