Buy more than* S$200* and get FREE SHIPPING

Nylon Gut Bobbin

Thickness (phi mm)
0.85
Length (m)
100
Weight (g)
133
Material
Nylon
Specification
Issue number / no. 30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-160 86324402 13.38 SGD
In stock
ADD TO CART

Related Products