Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nylon flat belt drum winding 1.5tx 38 x 1 Navy

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (kgf)
1370
Belt Length (m)
25
Length (m)
25
Belt Width (mm)
38
Weight (g)
1150
Thickness (mm)
1.5
Width (mm)
38
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll(25m) 1 FAE316 86324646 99.99 SGD
In stock
ADD TO CART

Related Products