Buy more than* S$200* and get FREE SHIPPING

PE Rope 3-Packs

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions (Wire Diameter phi mm x Overall Length m) Weight (kg) Thickness (phi mm) Length (m) Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Wire Diameter phi mm x Overall Length m) Weight (kg) Thickness (phi mm) Length (m) Material TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1pc 1 S-9200 86330474 299.99 SGD
Shipped after 2018-05-29
- - - - - - - 1pc 1 S10-200 86330395 359.99 SGD
Shipped after 2018-05-29
- - - - - - - 1pc 1 S16-200 86330413 909.99 SGD
Shipped after 2018-05-31
- - - - - - - 1pc 1 S5-200 86330447 109.99 SGD
Shipped after 2018-05-28
- - - - - - - 1pc 1 S12-200 86330404 529.99 SGD
Shipped after 2018-05-29
- - - - - - - 1pc(4roll) 1 S8-200 86330465 1,109.99 SGD
Shipped after 2018-05-31
- 2.0 4 200 Polyester 494-8947 Three strand 1PC 1 S4-200 86330431 73.99 SGD
Shipped after 2018-05-28
3x200 1.2 - - - - - 1pc 1 S3-200 86330422 42.99 SGD
Shipped after 2018-05-28
6x200 4.1 - - - - - 1pc 1 S6-200 86330456 149.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Holding of the weed control sheet
5
From Japan
On 2016-06-10 16:49:22
It is a general rope. To be released from the inside, if you do not pull out from the inside it becomes tedious to tangle. It may be convenient if it is a core. It is a good product as rope.
This review is about item#86330447.

Related Products