Buy more than* S$200* and get FREE SHIPPING

Polyester Kongo-punch

4.75 (8)
...see all>
Product Options
ADD TO CART
Thickness (phi mm) Packing Wire Diameter (phi mm) Length (m) Type Color Weight (kg) Rope Length (m) Material Rope Diameter (phi mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Packing Wire Diameter (phi mm) Length (m) Type Color Weight (kg) Rope Length (m) Material Rope Diameter (phi mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Winding drum 5 200 Kongo punch type White 2.81 - Polyester - 370-8942 - 1Roll 1 PRSX-9 39554925 139.99 SGD
In stock
5 - - 30 - - - 30 - 5 - 460 1roll(30m) 1 RSX-3 86330614 17.99 SGD
In stock
4 - - 200 - - - 200 - 4 - 1990 1roll(200m) 1 RSX-8 86330553 129.99 SGD
In stock
6 - - 200 - - - 200 - 6 - 3690 1roll(200m) 1 RSX-10 86330571 209.99 SGD
In stock
3 - - 50 - - - 50 - 3 - 320 1roll(50m) 1 RSX-1 86330596 13.99 SGD
In stock
- - - - - - - 30 - 4 - 360 1roll(30m) 1 RSX-2 86330605 11.99 SGD
In stock
6 - - 30 - - - 30 - 6 494-8726 650 1roll(30m) 1 RSX-4 86330623 23.99 SGD
In stock
- - - - - - - - - - - - 1roll(100m) 1 RSX-6 86330535 369.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - 1roll(150m) 1 RSX-5 86330587 279.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used for maintenance of pleasure boat
5
From Japan
On 2017-09-12 21:21:00
It is solid, flexible and easy to use. Weather resistance is also PE, so I think it is OK so I will continue to repeat.
This review is about item#86330614.
For fixing the awning
5
From Japan
On 2017-04-06 10:26:28
First I bought three stuff, but unraveled from the tip, it got a bad appearance. There is no such thing as unraveling this giant striking (even slightly even if it is somewhat undone) it is beautiful even if it is used for a long time. It is good to have a look like Kimono. Strength is solid and satisfied.
This review is about item#86330596.
Solar shade fixed
5
From Japan
On 2016-08-11 19:19:40
Because this amount can not be used up very well, I thought that it would be nice if there was a choice selling.
This review is about item#86330623.
In the summary of electrical codes
5
From Japan
On 2016-07-16 18:46:38
It is a thing with no problem to use, it was cheaper than anywhere, it is saved
This review is about item#86330605.
For temporary fixation of material
5
From Japan
On 2016-06-25 16:33:52
It also has a good hand feeling Flexibility Durability also has satisfied.
This review is about item#86330614.
To tighten the tent seat.
4
From Japan
On 2015-11-12 16:43:49
It was the size I wanted, but I could not be sure until I came and I was worried.
This review is about item#86330614.
Terrace shade manual switchgear rope
4
From Japan
On 2015-10-05 17:07:15
Although it seems to be weaker than three strikes, less shrinkage after wetting than less than expected, easy to construct and can be used as various ropes for home use.
This review is about item#86330614.
For securing the valve
5
From Japan
On 2015-07-12 21:08:35
I am using it frequently.
This review is about item#86330614.

Related Products