Buy more than* S$200* and get FREE SHIPPING

Fragile Tag

5.00 (4)
Purpose
Luggage indication.
Display
Fragile
Dimensions (Vetical x Horizontal) (mm)
115x58
Weight (g)
17
Material
Paper
Specification
Seal type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 A-161 86331481 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When packing goods
5
From Japan
On 2017-11-08 17:32:19
I do not use it frequently, but it may be even bigger if I write a note.
This review is about item#86331481.
When sending CDs, DVDs, etc., they are stuck in several places in the box
5
From Japan
On 2017-01-19 14:36:40
When mailing, since it may be refused even when asking at post office window at other than Yu-Pack, I made it to stick myself. Very good as it is moderate and stands out.
This review is about item#86331481.
Shipping of important baggage
5
From Japan
On 2015-02-18 13:34:12
It is easy to stick without needing trouble to cut, but adhesion is somewhat weak. In some cases reinforcement was necessary with clear tape. It is better to increase the variations of letters
This review is about item#86331481.
As a note of goods when shipping
5
From Japan
On 2014-04-10 13:28:40
I am happy to sell in small lot.
This review is about item#86331481.

Related Products