Buy more than* S$200* and get FREE SHIPPING

Wired Shipping Tag

4.00 (2)
Width (mm)
30
Length (mm)
60
Material
Paper wire
...see all>
Product Options
ADD TO CART
Mass (g/pack) Purpose Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) Purpose Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 - Type with wire Pink 1Pack(25Sheet) 1 A-165 86331567 1.99 SGD
In stock
- Luggage indication. Wire type with Green 1Pack 1 A-166 86331551 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I wonder if the number is exactly right
3
From Japan
On 2017-06-27 14:55:28
I chose this by number of sheets. There are no elements that cause problems in the specifications.
This review is about item#86331551.
To identify the product
5
From Japan
On 2016-01-29 08:50:29
There are many white or red in this size, but since there are more kinds of targets I want to identify, I finally got through finding various things. Those who have more capacity are appreciated, but the price is also cheap so I will continue to repeat in the future.
This review is about item#86331551.

Related Products