Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packing PP Tape

4.64 (11)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose Type Weight (g) Color Thickness (phi mm) Length (m) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose Type Weight (g) Color Thickness (phi mm) Length (m) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- General packing and bundling Tamaki type 150 White About fifty About 200 - Polypropylene 1PC 1 M-175 86332127 4.99 SGD
In stock
- General packing and bundling Tamaki type 100 White About 65 About 100 - Polypropylene 1PC 1 M-165 86332136 3.99 SGD
In stock
754-0922 - - 300 - - 300 65 - 1roll 1 M-161-4 86332145 6.99 SGD
In stock
754-0931 - - 300 - - 300 65 - 1roll 1 M-161-5 86332154 5.99 SGD
In stock
754-0906 - - 300 - - 300 65 - 1roll 1 M-161-2 86332163 6.99 SGD
In stock
754-0914 - - 300 - - 300 65 - 1roll 1 M-161-3 86332172 6.99 SGD
In stock
- - - - - About 100 About 200 About 100 Polypropylene 1Roll 1 M-195 09887875 5.99 SGD
In stock
- - - - - About 65 About 300 About 65 Polypropylene 1Roll 1 M-161 09887884 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
For packing
3
From Japan
On 2018-03-07 16:28:47
Especially not possible nor impossible. 300 meters is a comfortable length.
This review is about item#86332154.
Packing paper to be discarded etc.
4
From Japan
On 2018-02-22 02:03:54
It can be used as a packing string as usual. Although it is pleasant that there is a more cohesive as a string, it is not a big problem.
This review is about item#09887884.
Bundle of waste corrugated board
5
From Japan
On 2017-08-22 00:07:49
It does not get fuzzed even if it rubs somewhat, it feels very strong and strong. Cospa is good.
This review is about item#9887884.
Cospara is good
5
From Japan
On 2017-04-17 08:23:58
It is necessary for a summary of newspapers etc, but because it is cheap, I bought it for the price adjustment, following the order of other things.
This review is about item#09887875.
I am using it for unity of newspaper etc.
4
From Japan
On 2016-05-21 08:57:47
Up to now I have used 100 tapes, but I can not expect strength of cohesion, I am using this tape. This tape satisfies with a handy handy handy with a width of 65 mm, but you can recommend it to everyone if the price is a bit cheaper. . .
This review is about item#09887884.
At the time of putting together newspaper and cardboard
5
From Japan
On 2015-09-16 14:28:58
Things that I used previously were frayed because the tip got frayed but the things I bought this time are solid and easy to use. Because it has thickness, it is easy to bind
This review is about item#09887875.
Unity of waste documents etc.
5
From Japan
On 2015-08-12 16:32:58
Purchased because it is a famous manufacturer. It is different from what I bought for 100 ha. However, it will be discarded after this, so excessive quality may not be necessary.
This review is about item#86332136.
Used in packaging
5
From Japan
On 2015-05-10 14:03:30
Since it has a width, it can be tightened stably
This review is about item#09887884.
I use it when putting items together.
5
From Japan
On 2014-06-18 13:23:29
I think there is a thickness of a feeling string. Persons who have thickness are easy to tie, I like it because there is a firm impression ^ ^
This review is about item#86332127.
For collection of old newspapers and old magazines
5
From Japan
On 2012-12-06 14:01:32
It is felt that the diameter is larger than expected, and you can tie it tightly. Although I have strength, I think that it is good to cut easily with scissors.
This review is about item#09887884.

Related Products