Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packing PP Rope

5.00 (2)
Thickness (phi mm)
5
Length (m)
70
Weight (g)
190
...see all>
Product Options
ADD TO CART
Purpose Type Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Type Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General packing and bundling Net containing type White Polypropylene 494-8866 1PC 1 M110 86332206 9.99 SGD
In stock
- - - - - 1pc 1 M110 86332181 9.99 SGD
In stock
- - - - - 1pc 1 M110 86332197 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Make a sports test line drawing guide
5
From Japan
On 2017-05-21 07:54:26
It is not a purpose to bind, so it can not be a reference, but the rope judgment was marked for line drawing without getting tangled well.
This review is about item#86332206.
I made a macrama plant hanger, which is usually a cotton rope, but when I tried it I succeeded.
5
From Japan
On 2016-07-22 11:35:32
I'd like more colors to be added, I think that there is also a size of thickness.
This review is about item#86332181.

Related Products