Buy more than* S$200* and get FREE SHIPPING

Packing PS Rope

Thickness (phi mm)
5
Length (m)
100
Weight (g)
300
...see all>
Product Options
ADD TO CART
Material Size Purpose Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Size Purpose Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene - General packing and bundling Hiramaki White 1Roll 1 M115 86332276 9.99 SGD
In stock
- - - - - 1roll 1 M115 86332251 12.99 SGD
In stock
- - - - - 1roll 1 M115 86332285 12.99 SGD
In stock
- - - - - 1roll 1 M115 86332242 12.99 SGD
In stock
- 5mmx100m - - - 1roll 1 M115 86332267 12.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products